Locking pliers with semi-circular jaws
Locking pliers with semi-circular jaws
LOKPLRS-(JAW-HRD)-L235MM
Register now and access more than 15,000 products
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-handed operation - pulling instead of pressing
- Made from high-strength rolled, partly forged and oil-hardened steel
Datasheets(X)
Length | 235 mm |
Min./max. clamping width | 0-48 mm |
Material | Steel |
Surface | Nickel plated |
Product weight (per item) | 552 g |