Bricklayer cord, polypropylene, fluorescent
Bricklayer line polypropylene fluorescent
BRCKLRSTRNG-FLUORES-PINK-D2,0MM-L100M
Register now and access more than 43,000 products
- UV stabilised
Only for use as a guide line! Not suitable for continuous strain.
Datasheets(X)
Length | 100 m |
Colour | Pink fluorescent |
Diameter (Ø) | 2 mm |
Max. loading weight | 60 kg |
Max. temperature resistance | 80 °C |
Material | PP - Polypropylene |