Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Combination wrench set, pocket, 28 pieces

Combination wrench assortment bag 28 pieces
COMBIWRNCH-SORT-BAG-(WS5,5-34)-28PCS

Art.-no. 0713301052
EAN 4045989190188

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Supplied in professional, sturdy and high-quality textile bag

Combination wrench specifications



  • Version: metric, short design

  • Drive: Ring side POWERDRIV®, bi-hex

  • Standard: DIN 3113A/ISO 3318/7738

  • Material: Chrome-vanadium steel

  • Surface: chrome-plated, heads and ring polished

  • Geometry: Ring side angled 15°, jaw offset 15°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

28 PCS

Min./max. width across flats

5.5-34 mm

including:
1 x

COMBIWRNCH-ANGLD-SHORT-WS5,5

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS6

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS7

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS8

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS9

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS10

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS11

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS12

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS13

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS14

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS15

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS16

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS17

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS18

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS19

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS20

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS21

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS22

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS23

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS24

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS25

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS26

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS27

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS28

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS29

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS30

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS32

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-SHORT-WS34

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information