3/8 inch socket wrench insert metric, hexagon, short
3/8 inch socket wrench metric hexagon short
SKTWRNCH-3/8IN-SHORT-HEX-WS8
Register now and access more than 43,000 products
- Standard: DIN 3124, ISO 2725
- Surface: Chrome-plated, ground/matt
- Drive: 3/8 inch square socket, ball catch groove
- Tip: For hexagon head
- POWERDRIV®
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | 8 mm |
Width across flats | 8 mm |
Tip type | For outer hexagon |
Design | Short |
Length (L1) | 27 mm |
Socket wrench external diameter (D1) | 12.2 mm |
Material | Steel |
Surface | Chrome plated |
Socket wrench depth (t) | 8 mm |
Socket wrench external diameter 2 (D2) | 17.7 mm |
