1/4" socket wrench insert metric, long
1/4 inch socket wrench metric hexagon long
SKTWRNCH-1/4IN-LONG-HEX-WS11
Register now and access more than 43,000 products
- Surface: Chrome-plated, polished
- Drive: 1/4" square socket, ball catch groove
- Tip: For hexagon head
Datasheets(X)
Screw connections on studs, threaded rods
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For outer hexagon |
Width across flats | 11 mm |
Length (L1) | 50 mm |
Socket wrench external diameter (D1) | 15.9 mm |
Socket wrench external diameter 2 (D2) | 15.9 mm |
Design | Long |
Socket wrench depth (t) | 21 mm |
Material | Steel |
Surface | Chrome plated |
