1/2" socket wrench insert metric, bi-hex, short
1/2 inch socket wrench bi-hexagon short
SKTWRNCH-1/2IN-BIHEX-WS32
Register now and access more than 43,000 products
- Standard: DIN 3124, ISO 2725
- Surface: Chrome-plated, ground/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For bi-hexagon
- POWERDRIV
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 32 mm |
Length (L1) | 44 mm |
Socket wrench external diameter (D1) | 42 mm |
Socket wrench external diameter 2 (D2) | 38.1 mm |
Socket wrench depth (t) | 24 mm |
Surface | Chrome plated |
