Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

1/2 inch socket wrench insert metric, hexagon, long

1/2 inch socket wrench metric hexagon long
SKTWRNCH-1/2IN-LONG-HEX-WS22

Art.-no. 0712132322

EAN 4038898208204

Individual price display after login
1/2 inch socket wrench insert metric, hexagon, long

Art.-no. 0712132322

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Surface: Chrome-plated, polished/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Width across flats

22 mm

Length (L1)

77 mm

Socket wrench external diameter (D1)

29.7 mm

Socket wrench external diameter 2 (D2)

29.7 mm

Socket wrench depth (t)

35.5 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information