1/2 inch POWERDRIV® socket wrench insert metric, bi-hex, long
1/2 inch socket wrench POWERDRIV metric bi-hexagon
SKTWRNCH-1/2IN-LONG-BIHEX-WS16
ZEBRA


Register now and access more than 43,000 products
- Surface: chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Powerdriv®
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 16 mm |
Length (L1) | 77 mm |
Socket wrench external diameter (D1) | 22.6 mm |
Socket wrench external diameter 2 (D2) | 22.6 mm |
Surface | Chrome plated |