1/2" socket wrench insert Inch, short
1/2 inch socket wrench inch hexagon short
SKTWRNCH-1/2IN-HEX-3/8IN
Register now and access more than 43,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon head
- POWERDRIV®
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 3/8 inch |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 16.1 mm |
Socket wrench external diameter 2 (D2) | 21.9 mm |
Socket wrench depth (t) | 12 mm |
Surface | Chrome plated |
