Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Staple for WTG 40 thermo tackers

Staple for plastic melting tool
STPL-PLAMLTTL-(SHAPE-S)-D6MM

Art.-no. 0702206002

EAN 4053479227535

Individual price display after login
Staple for WTG 40 thermo tackers

Art.-no. 0702206002

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (d1)

0.6 mm

Length (l1)

16 mm

Width (b1)

15 mm

Form

S

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information