Charger AL 60-LI-2 For rechargeable battery LI 28 volt
Charger AL 60-LI-2
CHRG-(AL60-LI-2)
Register now and access more than 43,000 products
Datasheets(X)
Type description | AL 60-LI-2 |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 3.5 A |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Max. input voltage | 240 V/AC |
Charging time | 60 min |
Min./max. temperature conditions | -10 to 66 °C |
Min./max. input voltage | 220-240 V/AC |
Max. temperature conditions | 66 °C |
Min. temperature conditions | -10 °C |
Product weight (per item) | 848 g |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Output voltage | 28 V/DC |