Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

S4000 plug-in nipple With male thread

Nipple with male thread, series 4000
NPL-PN-S4000-ET-G3/8IN

Art.-no. 0699410638

EAN 4048539289721

Individual price display after login
S4000 plug-in nipple With male thread

Art.-no. 0699410638

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar


Allows optimal power delivery for compressed air consumers



Hardened steel nipples


For max. load-bearing capacity and long service life



Airtight connections


Low energy use and high efficiency



Exposed surfaces are chromium-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions



Series 4000 fittings comply with the European Standard 10.4.


Compatibility with other compressed air fittings

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Connection thread

ET G 3/8 inch

Surface

Zinc plated

Width across flats (SW)

24 mm

Max. pressure

16 bar

Flow capacity

3900 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information