Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

HSS SMART STEP stepped twist drill bit

Stepped twist drill bit HSS SMART STEP
DRL-STEP-SPRL-SMARTSTEP-(D4-20MM)

Art.-no. 0694450420

EAN 4065746562171

Individual price display after login
HSS SMART STEP stepped twist drill bit

Art.-no. 0694450420

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.

Dynamically curved cutting edge geometry between each step transition


  • Significantly longer service life compared to conventional stepped drill bits

  • Significantly faster drilling compared to conventional stepped drill bits

  • Minimal effort required

  • Quiet, perfectly controlled drilling process

  • Greatly reduced formation of burrs


SMART STEP technology


  • Up to 3x faster spot drilling compared to conventional stepped drill bits

  • Precision spot drilling without centring or centre-punching

  • No warping of sheet metal

  • Simple drilling or enlarging of an existing drill hole

  • No rattling or catching in the material

  • Precise, circular holes without tearing or splintering


Deep-ground spiral flute


Excellent chip removal



3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Minimal effort required to loosen and tighten the drill chuck


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable



Available exclusively from Würth

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The ideal tool for machining sheet metal.

  • Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.

  • Ideal for use in electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
Instructions
  • Ensure that there is sufficient coolant/lubricant

  • Observe the rotation speed table

  • Do not push during boring. The stepped drill bit automatically retracts into the sheet metal

Min./max. drill diameter

4-20 mm

Shank diameter

8 mm

Shaft length

24 mm

Length

71.5 mm

Shank style

3-face shank

Surface

Uncoated

Material to be processed

Steel, Cast metal, Non-ferrous metal, Plastic, Wood

Key
vc = cutting speed [m/min]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values
dia. 6.0-40.5
Material designation Tensile strength vc n
dia. 6.0-40.5
art.
Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 23 1200 180
Unalloyed hardened steels ≤ 700 N/mm² 23 1200 180
≤ 900 N/mm² 19 1000 150
Low-alloy hardened steels ≤ 700 N/mm² 23 1200 180
≤ 900 N/mm² 19 1000 150
Alloyed hardened steels ≤ 1,200 N/mm² 18 950 140
Nitriding steels ≤ 1,200 N/mm² 18 950 140
Tool steels ≤ 850 N/mm² 18 950 140
High-speed steels ≤ 1,200 N/mm² 18 950 140
Cast metals
Cast iron ≤ 350 HB 15 1000 120
Spheroidal graphite and malleable iron ≤ 350 HB 15 1000 120
Non-ferrous metals
Aluminium ≤ 450 N/mm² 22 1200 170
Aluminium alloys ≤ 450 N/mm² 22 1200 170
Low-alloy copper ≤ 400 N/mm² 19 1000 150
Short-chipping brass ≤ 850 N/mm² 22 1200 170
Long-chipping brass ≤ 850 N/mm² 22 1200 170
Plastics
Thermosetting plastics 19 1000 150
Thermoplastic plastics 19 1000 150
Art. no. Number of steps Diameter of the drilling area [mm]
0694450330 14 3.5/5.5/7.5/9.5/11.5/13.5/15.5/17.5/19.5/21.5/23.5/25.5/27.5/29.5
0694450412 9 4.0/5.0/6.0/7.0/8.0/9.0/10.0/11.0/12.0
0694450420 9 4.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
0694450421 9 4.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
0694450429 13 4.5/6.5/8.5/10.5/12.5/14.5/16.5/18.5/20.5/22.5/24.5/26.5/28.5
0694450529 13 5.0/7.0/9.0/11.0/13.0/15.0/17.0/19.0/21.0/23.0/25.0/27.0/29.0
0694450630 13 6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0/22.0/24.0/26.0/28.0/30.0
0694450637 12 6.0/9.0/12.5 (PG7)/15.2 (PG9)/18.6 (PG11)/20.4 (PG13.5)/22.5 (PG16)/26.0/28.3 (PG21)/30.5/34.0/37.0 (PG29)
0694450639 12 6.0/9.0/12.0/15.0/18.0/21.0/24.0/27.0/30.0/33.0/36.0/39.0
0694450640 16 6.5/8.5/10.5/12.5/14.5/16.5/18.5/20.5/23.5/25.5/28.0/30.5/32.5/35.5/38.5/40.5
Cutting values
For dia. 6.0-37.0 and dia. 6.0-39.0
Material designation Tensile strength vc n
dia. 6.0-37.0
art.
dia. 6.0-39.0
art.
Tapping (1st drilling step) to Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 23 1200 200 1200 190
Unalloyed hardened steels ≤ 700 N/mm² 23 1200 200 1200 190
≤ 900 N/mm² 19 1000 150 1000 150
Low-alloy hardened steels ≤ 700 N/mm² 23 1200 200 1200 190
≤ 900 N/mm² 19 1000 150 1000 150
Alloyed hardened steels ≤ 1,200 N/mm² 18 950 150 950 140
Nitriding steels ≤ 1,200 N/mm² 18 950 150 950 140
Tool steels ≤ 850 N/mm² 18 950 150 950 140
High-speed steels ≤ 1,200 N/mm² 18 950 150 950 140
Cast metals
Cast iron ≤ 350 HB 15 1000 120 1000 120
Spheroidal graphite and malleable iron ≤ 350 HB 15 1000 120 1000 120
Non-ferrous metals
Aluminium ≤ 450 N/mm² 22 1200 190 1200 180
Aluminium alloys ≤ 450 N/mm² 22 1200 190 1200 180
Low-alloy copper ≤ 400 N/mm² 19 1000 150 1000 150
Short-chipping brass ≤ 850 N/mm² 22 1200 190 1200 180
Long-chipping brass ≤ 850 N/mm² 22 1200 190 1200 180
Plastics
Thermosetting plastics 19 1000 150 1000 150
Thermoplastic plastics 19 1000 150 1000 150
Cutting values
For dia. 5.0-29.0 and dia. 6.0-30.0
Material designation Tensile strength vc n
dia. 5.0-29.0
art.
dia. 6.0-30.0
art.
Drilling (1st drilling step) to Drilling (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 23 1500 250 1200 240
Unalloyed quenched and tempered steels ≤ 700 N/mm² 23 1500 250 1200 240
≤ 900 N/mm² 19 1200 200 1000 200
Low-alloy quenched and tempered steels ≤ 700 N/mm² 23 1500 250 1200 240
≤ 900 N/mm² 19 1200 200 1000 200
Alloyed quenched and tempered steel ≤ 1,200 N/mm² 18 1100 200 950 190
Nitriding steels ≤ 1,200 N/mm² 18 1100 200 950 190
Tool steels ≤ 850 N/mm² 18 1100 200 950 190
High-speed steels ≤ 1,200 N/mm² 18 1100 200 950 190
Cast metals
Cast iron ≤ 350 HB 15 950 160 1000 150
Spheroidal graphite and malleable iron ≤ 350 HB 15 950 160 1000 150
Non-ferrous metals
Aluminium ≤ 450 N/mm² 22 1400 240 1200 230
Aluminium alloys ≤ 450 N/mm² 22 1400 240 1200 230
Low-alloy copper ≤ 400 N/mm² 19 1200 200 1000 200
Short-chipping brass ≤ 850 N/mm² 22 1400 240 1200 230
Long-chipping brass ≤ 850 N/mm² 22 1400 240 1200 230
Plastics
Thermosetting plastics 19 1200 200 1000 200
Thermoplastic plastics 19 1200 200 1000 200
Cutting values
For dia. 3.5-29.5 and dia. 4.5-28.5
Material designation Tensile strength vc n
dia. 3.5-29.5
art.
dia. 4.5-28.5
art.
Drilling (1st drilling step) to Drilling (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 23 2000 250 1600 250
Unalloyed quenched and tempered steels ≤ 700 N/mm² 23 2000 250 1600 250
≤ 900 N/mm² 19 1700 200 1300 200
Low-alloy quenched and tempered steels ≤ 700 N/mm² 23 2000 250 1600 250
≤ 900 N/mm² 19 1700 200 1300 200
Alloyed quenched and tempered steel ≤ 1,200 N/mm² 18 1600 160 1250 200
Nitriding steels ≤ 1,200 N/mm² 18 1600 160 1250 200
Tool steels ≤ 850 N/mm² 18 1600 160 1250 200
High-speed steels ≤ 1,200 N/mm² 18 1600 160 1250 200
Cast metals
Cast iron ≤ 350 HB 15 1350 160 1050 160
Spheroidal graphite and malleable iron ≤ 350 HB 15 1350 160 1050 160
Non-ferrous metals
Aluminium ≤ 450 N/mm² 22 2000 240 1500 240
Aluminium alloys ≤ 450 N/mm² 22 2000 240 1500 240
Low-alloy copper ≤ 400 N/mm² 19 1700 200 1300 200
Short-chipping brass ≤ 850 N/mm² 22 2000 240 1500 240
Long-chipping brass ≤ 850 N/mm² 22 2000 240 1500 240
Plastics
Thermosetting plastics 19 1700 200 1300 200
Thermoplastic plastics 19 1700 200 1300 200
Cutting values
For dia. 4.0-12.0 and dia. 4.0-20.0
Material designation Tensile strength vc n
dia. 4.0-12.0
art.
dia. 4.0-20.0
art.
Drilling (1st drilling step) to Drilling (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 23 1800 600 1800 360
Unalloyed quenched and tempered steels ≤ 700 N/mm² 23 1800 600 1800 360
≤ 900 N/mm² 19 1500 500 1500 300
Low-alloy quenched and tempered steels ≤ 700 N/mm² 23 1800 600 1800 360
≤ 900 N/mm² 19 1500 500 1500 300
Alloyed quenched and tempered steel ≤ 1,200 N/mm² 18 1400 470 1400 280
Nitriding steels ≤ 1,200 N/mm² 18 1400 470 1400 280
Tool steels ≤ 850 N/mm² 18 1400 470 1400 280
High-speed steels ≤ 1,200 N/mm² 18 1400 470 1400 280
Cast metals
Cast iron ≤ 350 HB 15 1200 400 1200 250
Spheroidal graphite and malleable iron ≤ 350 HB 15 1200 400 1200 250
Non-ferrous metals
Aluminium ≤ 450 N/mm² 22 1700 580 1700 350
Aluminium alloys ≤ 450 N/mm² 22 1700 580 1700 350
Low-alloy copper ≤ 400 N/mm² 19 1500 500 1500 300
Short-chipping brass ≤ 850 N/mm² 22 1700 580 1700 350
Long-chipping brass ≤ 850 N/mm² 22 1700 580 1700 350
Plastics
Thermosetting plastics 19 1500 500 1500 300
Thermoplastic plastics 19 1500 500 1500 300
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information