Oval/rigid adapter for dent lifter and pin puller
Adapter oval/stiff for dent lifter
ADAPT-OV/STIFF-F.DINTLFT-YELLOW
Register now and access more than 43,000 products
Suitable for scratches and scuff damage
The adapter material can withstand high tensile forces and stresses.
Form | Oval |
Design | Rigid |
Colour | Yellow |
Length | 47 mm |
Width | 33 mm |
Datasheets(X)