Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Short linear adapter Design solution

Linear adapter for magnetic push latch, short
AY-LINEAR-ADAPTER-HNGE-SHORT-GREY

Art.-no. 0683439193

EAN 4065746530385

Individual price display after login
Short linear adapter Design solution

Art.-no. 0683439193

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • To screw on with 3.5 mm diameter ASSY screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyoxymethylene / Polyamide

Colour

Light grey (bright grey)

Length

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information