Double bolt For cam lock nut
Double system bolt for eccentric connector
ECCON-SYSBLT-DB-ST-ZN-19-30X49MM
Register now and access more than 43,000 products
Subject to technical changes.
Datasheets(X)
CAD data (available after login)
Suitable for plate thickness | 19 mm |
Drill hole diameter | 8 mm |
Drive type | Crosshead |
Material | Steel |
Surface | Zinc plated |