EasyClick mounting plate With eccentric offset +/-2 mm
Mounting plate EasyClick with cam adjustment
AY-MNTPLT-HINGE-EACL-EC-EUROSCR-H0
Register now and access more than 43,000 products
- For Euro screws, head diameter 6.8 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Surface | Nickel plated |
Type of assembly | Screw-on |
Number of mounting points | 3-point |
Mounting plate height | 0 |