Threaded bushing For repairing car spark plugs, TIME-SERT®
Insert nut for spark plug repair car
NUT-INRT-SPARKPLUG-M12X1,25X9
TIME-SERT
Register now and access more than 43,000 products
- Reliable processing, even with weak walls
- Can also be used in thin-walled materials
- Media-tight
- Self-locking
- Precise positioning in the workpiece
Datasheets(X)
Thread type x nominal diameter x pitch (My) | M12 x 1.25 |
Length (L) | 9 mm |
Design | For flat seal |
Surface | Copper plated |
Material | Steel |