Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Tap wrench DIN 1814 Performance, adjustable

Tap wrench DIN 1814 Performance, adjustable
TAPWRNCH-DIN1814-PERFORMANCE-SZ2-(M4-12)

Art.-no. 0657800200

EAN 4061975320773

Individual price display after login
Tap wrench DIN 1814 Performance, adjustable

Art.-no. 0657800200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.

Pinpoint accuracy


Precision-eroded, hardened clamping jaws with built-in guide groove. As a result of the eroding process, only minimal radii are created at the internal and external corners. The movable jaws are secured to the handle by a split pin. Thanks to this innovative type of fastening, loosening of the thread screw connections is prevented



Comfortable operation


Handles with a fine cross knurling ensure work even under a high degree of contamination. When used in confined spaces, a handle can be unscrewed easily



Safe work even using high forces


Very high load-bearing capacity compared to standard models



Sustainable production


Black coated handles made from steel and powder-coated tap wrench body

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Adjustable tap wrench for mounting hand tools with square shank according to DIN 10, such as hand taps, reamers or screw extractors.

InstructionsWhen clamping hand taps, please note the following:


The movable jaw of the tap wrench is loosened by turning the handle. Now the square shank of the hand tap is placed in the resulting gap. By turning the handle again, the hand tap is clamped between the jaws and is fixed there. The clamped tool can be used to cut threads manually.


For this, a core hole is pre-drilled in the workpiece. Now the drill is equipped with a suitable coolant/lubricant and positioned vertically. Thanks to the two handles, a high force can be applied and cutting is easy. When thread cutting manually, it is important to ensure that the drill is turned back at regular intervals in order to break the chips created.

Size

2

Length

280 mm

Material

Die-cast zinc

DIN

1814

Min./max. thread-cutting area, metric

4-12 mm

Suitable for min./max. square socket size

3-9 mm

Min./max. thread-cutting area Whitworth pipe thread BSP (G-thread), imperial

1/8-1/8 in

Min./Max. thread-cutting area Whitworth (W-thread), imperial

5/32-1/2 in

Min./max. reamer cutting range

5-10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information