Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Premium spade chisel with SDS-max drive arbour

Premium spade chisel ZEBRA, impr. forming Max
SPDECHIS-MAX-300X80MM

Art.-no. 064785380

EAN 4047376911642

Individual price display after login
Premium spade chisel with SDS-max drive arbour

Art.-no. 064785380

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Enhanced forming process for a longer service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Knocking off plastered walls and loosening soil, screed and bitumen.

Length

300 mm

Width

80 mm

Tool holding device

Suitable for SDS-max

Design

With improved forming process

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information