Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

TWIST DRILL BIT ASSORTMENT HSCO DIN338 TYPE RN 19 PCS

Twist drill bit HSCo DIN 338 ECONOMY 19 pcs Syska
DRL-MET-SORT-ECN-DIN338-HSCO-(D1-10)-0,5

Art.-no. 0635400019

EAN 4099618300189

Individual price display after login
TWIST DRILL BIT ASSORTMENT HSCO DIN338 TYPE RN 19 PCS

Art.-no. 0635400019

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, broad applications in steel up to 1,000N/mm2 strength and cast iron.

Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.

  • Highly efficient chip removal.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.



Good cutting performance


Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements.



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsContents: 1.0 - 10.0 x 0.5mm dia.

Number of pieces in assortment/set

19 PCS

Quality

Würth-Standard

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Material to be processed

Stainless steel, Steel, Cast iron

Surface

Bronze

Cutting material

HSCo

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

1 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system)

2 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Self-centring

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information