Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Quick-action chuck with SDS-plus drive arbor

Quick-change mounting Plus
MNT-DRLBIT-QUICK-PLUS-M16-L118MM
ZEBRA

Art.-no. 0632401010
EAN 4046778265414

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

For hammer drills

Convenient quick-release closure for fast, tool-free changing of the centre drill



Wrench surfaces enable easy loosening of the mount



Easy removal of drill core by unlocking and pulling out centre drill bit



With shortened mounting grooves. Prevents impacting use in hammer drills, even if impact mechanism is accidentally switched on.


Means no damage to tools!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

Suitable for SDS-plus

Length

118 mm

Connection thread

M16

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information