Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Ejector pin for metal annular cutters

Ejector pin
EJCTRPIN-CREDRL-F.0630930XXX

Art.-no. 0630930001

EAN 4038898422266

Individual price display after login
Ejector pin for metal annular cutters

Art.-no. 0630930001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Notice
  • 0630930001 is suitable for HSS core drill bits from Würth with a cutting depth of 30 mm.

  • 0630940001 is suitable for HSS core drill bits from Würth with a cutting depth of 50 and 55 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

6.35 mm

Length

77 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information