Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Twist drill bit HSCO DIN 338 type RN

Twist drill bit HSCo DIN 338 type RN
DRL-TWST-MET-DIN338-HSCO-D2,0MM

Art.-no. 062620

EAN 4011231524148

Individual price display after login
Twist drill bit HSCO DIN 338 type RN

Art.-no. 062620

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.

Technical features


  • Tip angle 130°

  • Shape C split point

  • For drilling depths up to approx. 5x diameter

  • 5 % cobalt


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice

The dia. 13.0mm drill shank has been reduced to dia. 12.7mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Cordless screwdrivers, Drill, Pedestal drilling machine

Material to be processed

Steel, Cast iron, Stainless steel

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

2.00 mm

Length (l1)

49 mm

Chip flute length (l2)

24 mm

Shank diameter

2 mm

Shank style

Cylindrical

Surface

Plain

Cutting material

HSCo

Angle of the tip

130 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system) ( )

3 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1200 N/mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information