Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Bit holder E 6.3 (1/4 inch) with stainless steel sleeve and snap ring

Univ hold E 6.3 (1/4) stainless steel snap ring
HOLD-BIT-SLEV/SNAPRG-1/4IN-L74MM

Art.-no. 0614176729

EAN 4024835172141

Individual price display after login
Bit holder E 6.3 (1/4 inch) with stainless steel sleeve and snap ring

Art.-no. 0614176729

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Non-magnetic holder for screwing in metallic environments


Magnets would attract swarf.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip size

1/4 inch

Tip type

Hexagon socket

Length (L)

74 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information