Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

1/4-inch socket wrench insert hexagon, with magnet

Hexagon socket wrench E 6.3 (1/4 inch) with magnet
IMPSKTWRNCH-MAGN-1/4IN-L51MM-WS13

Art.-no. 0614176718

EAN 4011231509817

Individual price display after login
1/4-inch socket wrench insert hexagon, with magnet

Art.-no. 0614176718

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • 1/4 inch machine mount, E, 6.3

  • Length 51 mm

  • Material: Chromium-vanadium steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

13 mm

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip type

For outer hexagon

Length (L)

51 mm

Socket wrench depth to magnet (l)

6 mm

Socket wrench external diameter (D)

19.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information