Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Impact Flex Phillips bit

Bit PH Impact C 6.3 (1/4)
BIT-PH2-IMP-1/4IN-L29MM

Art.-no. 0614176462

EAN 4052712162077

Individual price display after login
Impact Flex Phillips bit

Art.-no. 0614176462

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

PH/Phillips C 6.3 (1/4 inch)

High-performance bit for difficult screwing tasks, in particular for use with tangential impact screwdrivers.



Long service life


Enlarged torsion zone for twist angle above 40° absorbs load peaks (of impact energy during difficult screwing tasks).



Saves huge amounts of money and time


  • Up to twice the service life of other high-performance impact bits on the market

  • Up to 3 times the service life of regular standard bits


For a wide range of applications


Fits into all standard bit holders and into direct adapters of impact screwdrivers



Safety


Moulded casing prevents flying chips if the torsion zone breaks

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for


  • use with high-performance tangential impact screwdrivers

  • Extremely high loads for difficult screwing tasks (e.g. in hardwood, metal/sheet metal etc.)

Tip size

PH2

Drive

1/4 inch

Drive type

Outer hexagon

Length

29 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information