Reversible blade for screwdriver
Reversible blade for multi reversible screwdriver
REVBLDE-SCRDRIV-HEXSKT-SZ6-BALLHD-SZ6
Art.-no. 06138053
EAN 4011231507691
Register now and access more than 43,000 products
Datasheets(X)
Drive | 6 mm |
Drive type | Hexagon socket |
Tip size | 6 mm |
Tip type | 0-not applicable |
Length | 175 mm |
Material | Steel |
Design | Hexagon socket with and without ball head |