Reversible blade for screwdriver
Reversible blade for multi reversible screwdriver
REVBLDE-SCRDRIV-MULTI-TX10/TX15
Art.-no. 06138041
EAN 4011231507646
Register now and access more than 43,000 products
Datasheets(X)
Drive | 6 mm |
Drive type | Hexagon socket |
Tip size | TX10, TX15 |
Length | 175 mm |
Material | Steel |