Pistol grip ratchet magazine screwdriver without bits
Pistol grip, multi-bit screwdriver
SCRDRIV-MULTIBIT-PISTOL-RTCH-LED-EMPTY
Art.-no. 06136400
EAN 4048539714964
Register now and access more than 43,000 products
Individually adaptable
- Users can simply equip the magazine with 1/4 inch standard bits themselves, as required
- The adjustable handle position can be adapted to suit working conditions for optimum, ergonomic working
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Optimum power transmission, whether as a standard screwdriver or held as a pistol in the 60° position
- Powerful, 3-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm
- Well-lit working area thanks to LED light directly at the screw connection
- Bits can be changed quickly and easily thanks to the magazine for up to 6 bits
Ergonomic Zebra quality
- Robust, short, brushed chrome-plated shank
- Secure fit of the bit thanks to the magnetic bit holder
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Datasheets(X)
![]() | |
Material of handle | 2-component plastic |
Number of bits | 6 PCS |
Blade width (A1) | 25 mm |
Ratchet diameter (A2) | 37 mm |
Handle width (A3) | 40 mm |
Blade length (B) | 25 mm |
Ratchet length (C) | 26 mm |
Handle length (D) | 113 mm |
