Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

VDE screwdriver, flat slotted

VDE screwdriver flat slotted
SCRDRIV-VDE-SL-0,8X4X100

Art.-no. 061363104

EAN 4038898273905

Individual price display after login
VDE screwdriver, flat slotted

Art.-no. 061363104

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
  • Blade: Burnished, insulated

  • Tip: Based on DIN ISO 2380-1-B

  • Individually tested in water bath with 10 kV test voltage

  • Marked with year of manufacture

  • Stricter cold impact test

Standard: IEC 60900

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

Slot

Thickness of cutting edge x width of cutting edge

0.8 x 4.0 mm

Blade length (A)

100 mm

Handle length (B)

83 mm

Handle width (C)

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information