Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Screwdriver handle with hex bolster

Screwdriver handle mount f. 6-mm blade
HNDL-SCRDRIV-6,0MM

Art.-no. 06134731

EAN 4038898272618

Individual price display after login
Screwdriver handle with hex bolster

Art.-no. 06134731

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

2-component screwdriver handle with brushed chrome-plated hex bolster and mount for 6.00 mm hexagon shank
  • Fatigue-free working due to the 2-component handle with soft outer material that fits perfectly in the hand

  • Effective power transmission due to the secure grip of the ergonomic finger recesses and flat sides

  • Even more force can be applied using the hexagon insert, which serves as a hex bolster

  • Shanks are easily exchanged using the handle mount
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

6 mm

Handle length/handle width

120 / 40 mm

Wrench aid

10 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SCRDR-REVBLDE-QCCHUK-NOTMAGN-165MM

x 1 pcs

REVBLDE-SCRDRIV-MULTI-PH1/SL4

REVBLDE-SCRDRIV-MULTI-PH2/SL6

REVBLDE-SCRDRIV-MULTI-PZ1/PZ2

REVBLDE-SCRDRIV-MULTI-TX10/TX15

x 1 pcs

REVBLDE-SCRDRIV-MULTI-TX20/TX25

x 1 pcs

REVBLDE-SCRDRIV-MULTI-TX30/TX40

x 1 pcs

REVBLDE-SCRDRIV-HEXSKT-SZ4-BALLHD-SZ4

x 1 pcs

REVBLDE-SCRDRIV-HEXSKT-SZ5-BALLHD-SZ5

x 1 pcs

REVBLDE-SCRDRIV-HEXSKT-SZ6-BALLHD-SZ6

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information