Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Screwdriver with 1/4 inch tip with square drive at the end of the handle

Screwdriver 1/4 inch continuous blade
SCRDRIV-1/4IN-SKT-L225MM

Art.-no. 0613430310

EAN 4050382305107

Individual price display after login
Screwdriver with 1/4 inch tip with square drive at the end of the handle

Art.-no. 0613430310

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Round, bright chrome-plated, continuous shank with mount for square sockets

Durable and efficient


  • Screwdriver with mount for square sockets

  • Can also be used as a ratchet tool extension thanks to the square drive at the end of the handle

Comfortable to use


  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque

  • Fast-turn zone and hard material in the lower part of the handle enables quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification thanks to the shank symbol and shank size on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with 1/4 inch sockets with square mounts

Tip size

1/4 inch

Blade length (A)

110 mm

Handle length (B)

106 mm

Handle width (C)

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information