Slotted screwdriver With hexagon blade and hex bolster
Screwdriver slotted hexagon blade wrench adapter
SCRDRIV-SL-1X5,5X100
ZEBRA
Register now and access more than 15,000 products
- Blade: Matt chrome-plated
- Tip: DIN 5264-A, ISO 2380, Black Point
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1 x 5.5 mm |
Blade length (A) | 100 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
Width across flats, screwdriver blade | 5 mm |
Wrench aid | 8 mm |