Slotted screwdriver With full-length hexagon shank/hex bolster made from tempered, impact-resistant material
Screwdriver slotted hexagon blade impact cap
SCRDRIV-SL-0,8X4,5X90
ZEBRA
Register now and access more than 43,000 products
- Large impact cap
- Tip: DIN 5264-A, ISO 2380, Black Point
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 0.8 x 4.5 mm |
Blade length (A) | 90 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
Width across flats, screwdriver blade | 5 mm |
Wrench aid | 8 mm |