PH screwdriver short version with round shank
Screwdriver PH round blade short
SCRDRIV-PH-KNIRPS-PH1X25
ZEBRA
Register now and access more than 43,000 products
- Blade: Matt chrome-plated
- Tip: DIN 5260-PH, ISO 8764-PH, Black Point
- Standard: DIN 5262, SMS SS 2831
Datasheets(X)
Tip size | PH1 |
Blade length (A) | 25 mm |
Handle length (B) | 62 mm |
Handle width (C) | 31 mm |