Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

T-handle, TX with side tip

T-handle screwdriver, TX, with side tip
SCRDRIV-HNDL-T-INTX-45X200

Art.-no. 061314045

EAN 4038898781486

Individual price display after login
T-handle, TX with side tip

Art.-no. 061314045

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

TX socket

Integrated side tip


  • Effortless tightening and loosening of screw connections.

  • Particularly suitable for rusted and seized screw connections.


High-quality blade


  • Matt chrome-plated hexagon blade for optimal corrosion protection and long service life.

  • High-quality special steel ensures optimal balance of ductility and wear resistance.


Multi-component handle comprising solid core and soft casing


  • Highly slip-proof special black plastic ensures maximum torque transfer.

  • Solid core and soft casing ensure rigidity and a secure grip.

  • Ergonomically adapted handle for a comfortable grip and fatigue-free operation.

  • Integrated drilled hole for storage on tool rack.


Black Point tip


Higher torque and a precise fit



One-piece blade


Resistant even to extremely high stresses



Output: For TX socket

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX45

Length (L1)

239 mm

Blade length (L2)

200 mm

Length of screwdriver side tip (B2)

22 mm

Handle width (T)

39 mm

Blade length in inches (A)

8 in

Handle width x length x length of side tip (BxCxD)

39 x 117 x 22 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information