Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Cover cap for screws with head recess

Cover cap for screws with head recess
CAP-(01743)-R1015-LIGHTIVORY-D12/2,5

Art.-no. 0590122531

EAN 4011231493161

Individual price display after login
Cover cap for screws with head recess

Art.-no. 0590122531

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).

Outer diameter (d1)

12 mm

Base diameter (d2)

2.5 mm

Suitable for wood colour

Ash

Material

PE - Polyethylene

Colour

Light ivory RAL 1015

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information