Finishing disc Useit® Superpad SG
Fine-sanding disc Useit Superpad SG
DSPAP-USEIT-SG3-500-D75MM
ZEBRA

Register now and access more than 43,000 products
The sanding dust is vacuumed away completely from the entire surface
- No pinholing, no clogging, high sanding performance, long service life, cool sanding, uniform grinding finish, no formation of shadows on mineral materials
- Dust- and shadow-free operation
Quicker grinding times and effective operation at a grinding performance up to six times higher compared with conventional abrasives
Time and cost savings
Can achieve very high gloss without polishing paste
Time and cost savings
Removes dust inclusions
- Ideal for wet and dry sanding
- Grinding of mineral materials (artificial stone), painted wooden surfaces, plastics and stainless steel, copper, brass and aluminium
Form | Washer |
Diameter (Ø) | 75 mm |
Grinding pattern | 500 |
Adhesive system | Hook and loop |
Material of abrasive medium | Silicon grain |
Backing material | Foam/mesh |
Grit | silicon carbide |
Binding | Synthetic resin |
Datasheets (0)
Certificates/ Documents (0)