Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

FLAP DISC FOR STEEL AND STAINLESS STEEL

Lamella flap disc f. steel/stainless steel ECONOMY
FLPDISC-ECN-NC-DOMED-BR22,23-G40-D115

Art.-no. 0579780314

EAN 4099618275883

Individual price display after login
FLAP DISC FOR STEEL AND STAINLESS STEEL

Art.-no. 0579780314

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The robust flap disc with high performance values.
Optimum grinding capacity with long service life.

High break resistance.

Meets the maximum safety requirements in accordance with the EN 13743 European standard.

Calcined alumina abrasive cloth.

Glass fabric backing disc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaUsed to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

Diameter (Ø)

115 mm

Bore hole

22.23

Grid size

40

Design

Domed

Material of carrier disc

Glass fabric

Max. rotation speed

13300 rpm

Material of abrasive medium

Aluminium oxide (normal corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information