Single wire seal (SEAL) For uninsulated cable connector
Single wire seal (SEAL)
SNGLWRESEAL-WHITE-(1,4-2,1MM)-D3,4MM
Register now and access more than 43,000 products
![]() | |
Seal diameter (C) | 3.40 mm |
Min./max. diameter of insulation (A) | 1.4-2.1 mm |
Suitable for hole diameter | 5.40 mm |
Collar diameter (F) | 6.00 mm |
Length | 7.5 mm |
Colour | Pure white |
Datasheets(X)