Blade receptacle uninsulated
Push connector
PSHCON-(PL)-4,8X0,8-(1,5-2,5SMM)
Art.-no. 05585312
EAN 4011231466844
Register now and access more than 43,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Nominal size of flat plug/push connector/blade connector | 4.8 x 0.8 mm |
Retaining-lug diameter (Ø) | 1.3 mm |
Material | Brass |
Surface | Plain |