Butt connector with crimp connection
Butt connector with crimp connector
BUTTCON-(SN)-(1,5-2,5SMM)
Register now and access more than 43,000 products
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Length | 18 mm |
Material | Bronze |
Surface | Tin plated |
Min. wire cross section | 1.5 mm² |
Max. wire cross section | 2.5 mm² |