Fuse holder For flat blade fuses with covers
Flat blade fuse holder with cover
FLBLDEFSEHOLD-ATO-W.COVER-MAX30A
Art.-no. 0555974
EAN 4038898557203
Register now and access more than 43,000 products
Datasheets(X)
Design | ATO |
Max. current | 30 A |
Cable cross section | 3.3 mm² |
Cable length | 90 mm |
IP protection class | IP 67 |
Flammability | Self-extinguishing in accordance with UL94 V0 |
Colour of cable | Orange |