Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Fuse holder For flat blade fuses without cover

Flat blade fuse holder without cover
FLBLDEFSEHOLD-ATO-WO.COVER-MAX30A

Art.-no. 05554002
EAN 4011231455503

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Inline design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

ATO

Max. current

30 A

Cable cross section

3.3 mm²

Cable length

100 mm

IP protection class

IP 20

Flammability

Self-extinguishing in accordance with UL94 V0

Colour of cable

Orange

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information