Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Tension spring with double eyes DIN 2097, spring steel wire, zinc-plated steel

DIN 2097 zinc-plated steel with double eyelets
TENSSPG-DIN2097-(ZN)-1X9X100

Art.-no. 0506210100

EAN 4011231440783

Individual price display after login
Tension spring with double eyes DIN 2097, spring steel wire, zinc-plated steel

Art.-no. 0506210100

Individual price display after login
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thickness (d)

1 mm

Length (l1)

100 mm

Material

Spring steel

Surface

Zinc plated

Design

With double eyes

DIN

2097

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information