Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Tension spring with double eyes DIN 2097, spring steel wire, zinc-plated steel

DIN 2097 zinc-plated steel with double eyelets
TENSSPG-DIN2097-(ZN)-0,6X6X25

Art.-no. 050620625

EAN 4046778748238

Individual price display after login
Tension spring with double eyes DIN 2097, spring steel wire, zinc-plated steel

Art.-no. 050620625

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thickness (d)

0.6 mm

Length (l1)

25 mm

Material

Spring steel

Surface

Zinc plated

Design

With double eyes

DIN

2097

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information