Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Standard cable connector with metal latch

Cable tie with metal latch
CBLTIE-PLA-METLATCH-BLCK-4,5X186MM

Art.-no. 0502231

EAN 4011231434430

Individual price display after login
Standard cable connector with metal latch

Art.-no. 0502231

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For quick, problem-free and reliable bundling of cables, cable harnesses and hoses etc., with elevated requirements around minimum tensile strength.

Corrosion-resistant, anti-magnetic metal closure


  • Excellent curing results even under the most demanding conditions such as humidity, heat, cold, etc.

  • Robust and insensitive to vibrations and external influences


Hand operable


No additional assembly tools required



Increased safety for the user


Increased tensile strength values compared to standard cable ties with plastic latches

Notice

Carbon additives slow down the effect of UV light on the material.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Switch cabinet construction


Electronics and building installation


Vehicle construction


Vehicle workshops


Maintenance workshops

Width

4.5 mm

Length

186 mm

Min./max. bundle diameter

1.6-46 mm

Max. tensile force

400 N

Min./max. temperature resistance

-40 to 85 °C

Material

PA 6.6 - Polyamide

Silicone-free

Yes

Halogen-free

Yes

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information