Pine tree clip with large gradation
Coarse-rib push-in rivet
FIRTREECLIP-BMW-INTERIORCOVERING
Art.-no. 0501105601
EAN 4047376897922
Register now and access more than 43,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 8.00-8.50 mm |
Min./max. attachment thickness | 3.00-14.00 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 2.75 mm |
Length below head (C) | 20.00 mm |
Colour | Black |
Material | LDPE - Low density polyethylene |
Suitable for vehicle manufacturer | Audi, Volkswagen, BMW, Ford, Mercedes-Benz, Opel/Vauxhall |
Corresponds to original spare part number | N90201601, N9020160101C, 51461805542, 51471904317, 1079129, 6998849, A0009880328, 2207713, 90082231 |
Installation location | Interior, Bodywork, Universal |
Type of vehicle | Universal |
