Plastic expanding rivet without cap, with multiple slits
Plastic expanding rivet without cap multiple slits
MP-PSA-SPREADINGRIVET-PLA-PEUGEOT
Art.-no. 0500718
EAN 4047376891531
Register now and access more than 43,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
In the automotive industry and in all areas of fastening technology
![]() | |
Min./max. drill hole diameter | 2.00-6.00 mm |
Min./max. attachment thickness | 2.00-6.00 mm |
Head diameter (A) | 13.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 10.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Peugeot, Universal |
Corresponds to original spare part number | 697202, 6990C4, |
Installation location | Trim strip, Wheel arch, Interior, Bodywork |
